
Lighting Transformer, Electronic, 120VAC Input, 12VAC Output, 75W
Item #:
116820
Cat #:
EN-1275-R-AR
UPC:
Sign In or Register to view pricing and more.
Documents & Guides
Lighting Transformer, Electronic Type, 120 Volt AC Input, 12 Volt AC Output, 75 Watt
Overview
Lighting Transformer, Electronic Type, 120 Volt AC Input, 12 Volt AC Output, 75 Watt
Also known as: EN-1275-R-AR
Specifications
Wattage: | 75 |
Phase: | 1 |
Volts AC Secondary: | 12 |
Volts AC Primary: | 120 |
Wattage: | 75 |
Volts AC Secondary: | 12 |
Phase: | 1 |
Volts AC Primary: | 120 |
Customer Reviews
No reviews for this product
(0)