Definite Purpose, 2P, 25A, 120VAC Coil

Item #: 1168220

Cat #: TEC252120

UPC: 095247155149

to view pricing and more.
Documents & Guides
25 Amp, 2-Pole, Compact Definite Purpose Contactor, 120V AC Coil.

Overview

25 Amp, 2-Pole, Compact Definite Purpose Contactor, 120V AC Coil.
Also known as: 095247155149, TEC252120

Specifications

Poles: 2
Volts AC: 120
Amps: 25
Poles: 2
Amps: 25
Volts AC: 120