MINIATURE CIRCUIT BREAKER 480Y/277V 80A

Item #: 1168253

Cat #: EGB24080

UPC: 785901130468

to view pricing and more.

Overview

MINIATURE CIRCUIT BREAKER 480Y/277V 80A
Also known as: 785901130468, EGB24080

Specifications

Poles: 2
Volts AC: 277, 480Y
Amps: 80
Standards: California Proposition 65
Mounting: Bolt On
Interrupt Rating AC: 35 kA
Poles: 2
Amps: 80
Mounting: Bolt On
Volts AC: 277, 480Y
Standards: California Proposition 65
Interrupt Rating AC: 35 kA