TURNLOK CONNECTOR 3WIRE 20A125/250V

Item #: 116826

Cat #: L1020-C

UPC: 785007102017

to view pricing and more.
Turnlok Connector 3wire 20amp 125/250v

Overview

Turnlok Connector 3wire 20amp 125/250v
Also known as: 785007102017, L1020-C

Specifications

Type: Grounding, Connector
Volts AC: 120, 240
Color: Black/White
Amps: 20
Material: Thermoplastic
NEMA Configuration: L10-20R
Type: Grounding, Connector
Color: Black/White
Material: Thermoplastic
Volts AC: 120, 240
Amps: 20
NEMA Configuration: L10-20R