45-Degree Wireway, 2.5x2.5

Item #: 116829

Cat #: F2245EGV

UPC: 783510880200

Sign In or Register to view pricing and more.
45-Degree Wireway Elbow, Material/Finish: Galvanized Steel/Black, Dimensions: 2.5" x 2.5"

Overview

45-Degree Wireway Elbow, Material/Finish: Galvanized Steel/Black, Dimensions: 2.5" x 2.5"

Any side can be removed, retaining lay-in feature regardless of how the elbow is oriented. Sides are held together with screws.

Also known as: 783510880200, F2245EGV

Features & Benefits

  • Lay-in Galvanized 45-Degree Elbows are used for continuous run with 45-degree turns
  • Any side can be removed, retaining lay-in feature regardless of how the elbow is oriented
  • Lay-in feature allows wires and cables can be laid in along wireway run
  • No pulling through of wires or cables prevents damage to insulation that often occurs in a pull-through wiring system
  • Sides are held together with screws

Specifications

Width: 2 1/2 in
Height: 2 1/2 in
IP/NEMA Rating: NEMA 1
Material: Steel
Angle: 45°
Color: Plain
Width: 2 1/2 in
IP/NEMA Rating: NEMA 1
Angle: 45°
Height: 2 1/2 in
Material: Steel
Color: Plain