
Heavy-duty 6in High Performance Cut-off/grinder
Item #: 1168320
Cat #: D28144
UPC: 028877549880
to view pricing and more.
Documents & Guides
Current: 13a, Maximum Watts Out: 1700w, No Load Speed: 9000rpm, Wheels Speed: 9900rpm, Spindle Lock: Yes, Spindle Thread: 5/8in, -11, Tool Length: 13in, Tool Weight: 4.6lb, Includes: 2-position Side Handle; Type 27 Depressed Center Wheel; Type 27 Keyless Adjustable Guard; Type 1 Cutting Wheel; Type 1 Keyless Adjustableguard; Wrench
Overview
Current: 13a, Maximum Watts Out: 1700w, No Load Speed: 9000rpm, Wheels Speed: 9900rpm, Spindle Lock: Yes, Spindle Thread: 5/8in, -11, Tool Length: 13in, Tool Weight: 4.6lb, Includes: 2-position Side Handle; Type 27 Depressed Center Wheel; Type 27 Keyless Adjustable Guard; Type 1 Cutting Wheel; Type 1 Keyless Adjustableguard; Wrench
Also known as: 028877549880, D28144
Specifications
No Specifications Available