INDUCTIVE PROX SENSOR

Item #: 1168348

Cat #: 872C-K15C30-A2

UPC: 781180471520

to view pricing and more.
Documents & Guides
Proximity Sensor, 2-Wire AC/DC, 30mm Diameter, Tubular:Nickel Plated Brass, Standard, 15mm Sensing Distance, Unshielded, N.C. Output, PVC Cable (2 Cond)

Overview

Proximity Sensor, 2-Wire AC/DC, 30mm Diameter, Tubular:Nickel Plated Brass, Standard, 15mm Sensing Distance, Unshielded, N.C. Output, PVC Cable (2 Cond)
Also known as: 781180471520, 872C-K15C30-A2

Specifications

Length: 2 m
IP/NEMA Rating: NEMA 1, IP67, NEMA 12, NEMA 13, NEMA 2, NEMA 3, NEMA 4
Diameter: 30 mm
Range: 15 mm
Material: Nickel Plated Brass
Amps: 0.300
Family / Style: WorldProx
Mounting: Threaded
Volts DC Range: 20 - 250
Volts AC Range: 20 - 250
Length: 2 m
Diameter: 30 mm
Material: Nickel Plated Brass
Family / Style: WorldProx
Volts DC Range: 20 - 250
IP/NEMA Rating: NEMA 1, IP67, NEMA 12, NEMA 13, NEMA 2, NEMA 3, NEMA 4
Range: 15 mm
Amps: 0.300
Mounting: Threaded
Volts AC Range: 20 - 250