15A Industrial Grade Duplex Receptacle, 5-15R, Red

Item #: 1168351

Cat #: 5262-S1R

UPC: 078477711606

to view pricing and more.
Documents & Guides
15 Amp, 125 Volt, NEMA 5-20R, 2P, 3W, Industrial Series Extra Heavy Duty Specification Grade, Duplex Receptacle, Hot Terminal Split w/1 Plug Controlled, Straight Blade, Self Grounding, Back & Side 8 Hole Feed-Thru Wired, Contractor Pack - Red

Overview

15 Amp, 125 Volt, NEMA 5-20R, 2P, 3W, Industrial Series Extra Heavy Duty Specification Grade, Duplex Receptacle, Hot Terminal Split w/1 Plug Controlled, Straight Blade, Self Grounding, Back & Side 8 Hole Feed-Thru Wired, Contractor Pack - Red
Also known as: 078477711606, 5262-S1R

Specifications

Color: Red
Amps: 15
Type: Controlled
Material: Nylon
NEMA Configuration: 5-15R
Color: Red
Type: Controlled
NEMA Configuration: 5-15R
Amps: 15
Material: Nylon