REXEL logo

Miniature Circuit Breaker - 2 Pole

Item #: 1168363
Cat #: SU202M-C6
UPC:
Sign In or Register to view pricing and more.
Miniature Circuit Breaker C-Char., 10Ka, 6A, 2P Ul489

Overview

Miniature Circuit Breaker C-Char., 10Ka, 6A, 2P Ul489
Su202M-C6 Miniature Circuit Breaker C-Char., 10Ka, 6A, 2P Ul489
Also known as: SU202M-C6

Specifications

Amps: 6
Poles: 2
Volts AC: 277, 480Y
Mounting: DIN Rail
Volts DC: 96
Type: Trip Curve C
Interrupt Rating AC: 10kA
Amps: 6
Volts AC: 277, 480Y
Volts DC: 96
Interrupt Rating AC: 10kA
Poles: 2
Mounting: DIN Rail
Type: Trip Curve C

Customer Reviews

No reviews for this product
(0)