Push Button, 2-Position, Push-Pull, 30mm, Blue, 120VAC, NEMA 4/13

Item #: 11684

Cat #: 800T-FXP16BA5

UPC: 662073114161

to view pricing and more.
Documents & Guides
Push Button, Push-Pull, 30mm, Blue, Mushroom Head, Illuminated, 120 Volt AC, 2 Normally Closed, Late Break, Contact Block, NEMA 4/13

Overview

Push Button, Push-Pull, 30mm, Blue, Mushroom Head, Illuminated, 120 Volt AC, 2 Normally Closed, Late Break, Contact Block, NEMA 4/13
Also known as: 662073114161, 800T-FXP16BA5

Specifications

Color: Blue
Size: 30 mm
Volts AC: 120
Family / Style: 800T
Type: Push-Pull, Pushbutton
IP/NEMA Rating: NEMA 13, NEMA 4
Color: Blue
Volts AC: 120
Type: Push-Pull, Pushbutton
Size: 30 mm
Family / Style: 800T
IP/NEMA Rating: NEMA 13, NEMA 4