Compact Fluorescent Lamp, Mini-Twist, 23W, 2700K

Item #: 116844

Cat #: CF23EL/MICRO/827/15000HR-RP2

UPC: 046135269394

Sign In or Register to view pricing and more.
Documents & Guides
Compact Fluorescent Lamp, 23 Watt, Bulb: Mini-Twist, Base: Medium Screw (E26), Lumens: 1640, CRI: 82, Color Temperature: 2700K, Rated Average Life: 15,000 Hrs, Note: RP indicates special retail packaging, Standard Case Qty: 12 Sylvania Part # 26939

Overview

Compact Fluorescent Lamp, 23 Watt, Bulb: Mini-Twist, Base: Medium Screw (E26), Lumens: 1640, CRI: 82, Color Temperature: 2700K, Rated Average Life: 15,000 Hrs, Note: RP indicates special retail packaging, Standard Case Qty: 12 Sylvania Part # 26939
Also known as: 046135269394, CF23EL/MICRO/827/15000HR-RP2

Specifications

Shape: EL/mDT2 (Mini-Twister)
Base: Medium Screw (E26)
Wattage: 23
Color Rendering Index (CRI): 82
Volts AC: 120
Lumens: 1640
Color Temperature: 2700 (Warm White)
Light Technology: Fluorescent
Shape: EL/mDT2 (Mini-Twister)
Wattage: 23
Volts AC: 120
Color Temperature: 2700 (Warm White)
Base: Medium Screw (E26)
Color Rendering Index (CRI): 82
Lumens: 1640
Light Technology: Fluorescent