LED High Bay, 87 Watt, 12000 Lumen, 5000K, 120-277V

Item #: 1168482

Cat #: VHB-12-W-UNV-L850-CD-U

UPC: 080083785933

Sign In or Register to view pricing and more.
Documents & Guides
LED High Bay, 87 Watt, 12000 Lumen, 5000K, 80 CRI, 120-277 Volt, Dimmable, Wide Distribution, Dimensions: 18-27/32" x 14-19/32"

Overview

LED High Bay, 87 Watt, 12000 Lumen, 5000K, 80 CRI, 120-277 Volt, Dimmable, Wide Distribution, Dimensions: 18-27/32" x 14-19/32"

The VHB is designed for a wide variety of applications and mounting heights with a balance of fixture performance and affordability. Precision designed optics, multiple distributions, lumen outputs and color temperatures make the VHB ideal for industrial, commercial, manufacturing, gymnasium and other applications that utilize traditional linear fluorescent and HID high bays. The proprietary discrete, lowbrightness LED module assembly offers exceptional optical performance with the enhanced benefits of LED lighting, including energy savings, extended system life, a reduced carbon footprint.

Also known as: 080083785933, VHB-12-W-UNV-L850-CD-U

Features & Benefits

  • Simple switch available to set lumens as needed for the task
  • Compact, lightweight design for ease of installation
  • High Impact Polycarbonate optical lens
  • 5 lumen packages available (9,000, 12,000, 15,000, 18,000 and 24,000)
  • High-Performance efficacy up to 147 lm/W
  • Connected lighting options available for added savings
  • Lumen Maintenance – L85 @ 60,000 hours
  • Up to 65% energy savings
  • Precision optics in narrow and wide distribution
  • 0-10V Dimming driver standard

Specifications

Color Temperature: 5000 (Bright White)
Lumens: 12000
Wattage: 87
Type: 0-10V Dimming
Light Technology: LED
Dimmable: Yes
Volts AC Range: 120 - 277
Color Temperature: 5000 (Bright White)
Wattage: 87
Light Technology: LED
Volts AC Range: 120 - 277
Lumens: 12000
Type: 0-10V Dimming
Dimmable: Yes