Overview
BACK OR FRONT COVER 1800X400
Also known as: 783510312039, P2C184
Specifications
| Material: | Steel |
| Depth: | 0.790 in |
| Width: | 15.700 in |
| Height: | 70.200 in |
| Material: | Steel |
| Width: | 15.700 in |
| Depth: | 0.790 in |
| Height: | 70.200 in |
| Material: | Steel |
| Depth: | 0.790 in |
| Width: | 15.700 in |
| Height: | 70.200 in |
| Material: | Steel |
| Width: | 15.700 in |
| Depth: | 0.790 in |
| Height: | 70.200 in |