This product has been discontinued.

Compact Fluorescent Lamp, A19, 14W, Yellow
Item #: 116860
Cat #: CF14EL/A19/YELLOW/RP
UPC: 046135297892
Sign In or Register to view pricing and more.
Documents & Guides
Compact Fluorescent Lamp, 14 Watt, Bulb: (A19 Arbitrary), Base: Medium Screw (E26), Color: Yellow, Note: RP indicates special retail packaging, Standard Case Qty: 6 Sylvania Part # 29789
Overview
Compact Fluorescent Lamp, 14 Watt, Bulb: (A19 Arbitrary), Base: Medium Screw (E26), Color: Yellow, Note: RP indicates special retail packaging, Standard Case Qty: 6 Sylvania Part # 29789
Also known as: 046135297892, CF14EL/A19/YELLOW/RP
Specifications
| Base: | Medium Screw (E26) |
| Volts AC: | 120 |
| Shape: | A19 (Arbitrary) |
| Wattage: | 14 |
| Light Technology: | Fluorescent |
| Color: | Yellow |
| Base: | Medium Screw (E26) |
| Shape: | A19 (Arbitrary) |
| Light Technology: | Fluorescent |
| Volts AC: | 120 |
| Wattage: | 14 |
| Color: | Yellow |