CABLE TIE 50LB 14IN PURPLE NYLON

Item #: 1168657

Cat #: TY28M-7

UPC: 786210070650

to view pricing and more.
Documents & Guides
THB TY28M-7 CABLE TIE 50LB 14

Overview

THB TY28M-7 CABLE TIE 50LB 14
Also known as: 786210070650, TY28M-7

Specifications

Width: 0.190 in
Color: Purple
Weight Capacity: 50 lbs
Material: Nylon
Length: 14.200 in
Width: 0.190 in
Weight Capacity: 50 lbs
Length: 14.200 in
Color: Purple
Material: Nylon