Pan-Clamp 1.12" (28.5mm) Bundle w/ Integ

Item #: 1168749

Cat #: PC112-H25D-C0

UPC: 074983838943

to view pricing and more.
Pan-Clamp™ heavy duty fixed diameter clamp, 1.12" (28.5mm) bundle, black, standard package.

Overview

Pan-Clamp™ heavy duty fixed diameter clamp, 1.12" (28.5mm) bundle, black, standard package.
Also known as: 074983838943, PC112-H25D-C0

Specifications

Diameter: 1.120 in
Color: Black
Material: Nylon
Diameter: 1.120 in
Material: Nylon
Color: Black