
Sign In or Register to view pricing and more.
Documents & Guides
No Documents Available
SOCKET PROTO TORQUEPLUS STD LEN HAND FEDERAL GGG-W-641E ANSI B107.1
Overview
SOCKET PROTO TORQUEPLUS STD LEN HAND FEDERAL GGG-W-641E ANSI B107.1
Proto® 3/4" Drive Socket 1-5/8" - 12 Point.
Also known as: 662679200442, J5552
Features & Benefits
- Proto® 12 Point Sockets are ideal for use on stubborn or damaged fasteners, and also on fasteners made from soft materials.
- The TorquePlus™ design is a high performance drive configuration which allows for quick and easy socket engagement to the fastener flats, not the corners.
- The TorquePlus™ configuration employs a radius-corner design, shifting contact area and stress away from the fastener corners and distributing contact stresses over a large area of the socket, minimizing slippage.
- The TorquePlus™ internal design minimizes fastener rounding, helps to extend fastener life, and allows the user to more easily turn worn, rounded, or rusted fasteners.
Specifications
No Specifications Available