ABB SU203M-Z25 UL489 MCB 3P Z 25A 4

Item #: 1168892

Cat #: SU203M-Z25

UPC: 016779933456

to view pricing and more.
Documents & Guides
ABB SU203MZ25 UL489 MCB 3P Z

Overview

ABB SU203MZ25 UL489 MCB 3P Z
Also known as: 016779933456, SU203M-Z25

Specifications

Poles: 3
Volts AC: 277, 480Y
Mounting: DIN Rail
Amps: 25
Type: Trip Curve Z
Interrupt Rating AC: 10 kA
Poles: 3
Mounting: DIN Rail
Type: Trip Curve Z
Volts AC: 277, 480Y
Amps: 25
Interrupt Rating AC: 10 kA