LED Flush Mount Brushed Nickel

Item #: 1168919

Cat #: 49151AZ

UPC: 783927398725

Sign In or Register to view pricing and more.
Documents & Guides
Commercial Grade Yes Certifications/Qualifications ADA Compliant Yes Energy Star Yes Title 24 Compliant Yes Dimensions Base Backplate 7.50 DIA Weight 0.50 LBS Height from center of Wall opening (Spec Sheet) 3.75" Height 1.25" Width 7.50" Electrical Input Voltage Single(120)V Housing Diffuser Description White Polycarbonate Primary Material STEEL Light Source Delivered Lumens 1000 Dimmable Yes Equivalent Light Source Incandescent Expected Life Span (Hours) 40000 Lamp Included Integrated Light Source LED Max or Nominal Watt 18.5W # of Bulbs/LED Modules

Overview

Commercial Grade Yes Certifications/Qualifications ADA Compliant Yes Energy Star Yes Title 24 Compliant Yes Dimensions Base Backplate 7.50 DIA Weight 0.50 LBS Height from center of Wall opening (Spec Sheet) 3.75" Height 1.25" Width 7.50" Electrical Input Voltage Single(120)V Housing Diffuser Description White Polycarbonate Primary Material STEEL Light Source Delivered Lumens 1000 Dimmable Yes Equivalent Light Source Incandescent Expected Life Span (Hours) 40000 Lamp Included Integrated Light Source LED Max or Nominal Watt 18.5W # of Bulbs/LED Modules
Also known as: 783927398725, 49151AZ

Specifications

No Specifications Available