Compact Fluorescent Lamp, G25, 9W, 2700K

Item #: 116893
Cat #: CF9EL/G25/827
UPC: 046135294143
Sign In or Register to view pricing and more.
Documents & Guides
Compact Fluorescent Lamp, 9 Watt, Bulb: G25 (Globe), Base: Medium Screw (E26), Lumens: 396, CRI: 82, Color Temperature: 2700K, Rated Average Life: 8,000 Hrs, Standard Case Qty: 6 Sylvania Part # 29414

Overview

Compact Fluorescent Lamp, 9 Watt, Bulb: G25 (Globe), Base: Medium Screw (E26), Lumens: 396, CRI: 82, Color Temperature: 2700K, Rated Average Life: 8,000 Hrs, Standard Case Qty: 6 Sylvania Part # 29414
Also known as: 046135294143, CF9EL/G25/827

Specifications

Base: Medium Screw (E26)
Color Rendering Index (CRI): 82
Volts AC: 120
Shape: G25 (Globe)
Wattage: 9
Color Temperature: 2700 (Warm White)
Lumens: 495
Light Technology: Fluorescent
Base: Medium Screw (E26)
Volts AC: 120
Wattage: 9
Lumens: 495
Color Rendering Index (CRI): 82
Shape: G25 (Globe)
Color Temperature: 2700 (Warm White)
Light Technology: Fluorescent

Customer Reviews

No reviews for this product
(0)