2' 9W T8 LED Lamp, 41K

Item #: 1168952

Cat #: L9T8D5041K

UPC: 762148071259

to view pricing and more.
Documents & Guides
2' 9W T8 LED Lamp, 41K

Overview

2' 9W T8 LED Lamp, 41K
Also known as: 762148071259, L9T8D5041K

Specifications

Color Temperature: 4100 (Cool White)
Shape: T8 (Tubular)
Material: Glass
Length: 24 in , 2 ft
Color Rendering Index (CRI): 80
Wattage: 9
Lumens: 1200
Light Technology: LED
Base: Medium Bi-Pin (G13)
Type: Ballast Compatible (Type A)
Color Temperature: 4100 (Cool White)
Material: Glass
Color Rendering Index (CRI): 80
Lumens: 1200
Base: Medium Bi-Pin (G13)
Shape: T8 (Tubular)
Length: 24 in , 2 ft
Wattage: 9
Light Technology: LED
Type: Ballast Compatible (Type A)