VM 554 W/ OPAQUE COVER / KNOCKOUTS

Item #: 1168987

Cat #: VM554K

UPC: 635394550734

Sign In or Register to view pricing and more.
VM 554 W/ OPAQUE COVER / KNOCKOUTS

Overview

VM 554 W/ OPAQUE COVER / KNOCKOUTS

The VM Series enclosure is designed for use as insulated electrical junction boxes, terminal wiring boxes, instrument housings and electrical control boxes in wet, dusty and corrosive environments.

Also known as: 635394550734, VM554K

Specifications

Color: Light Gray
Material: Polyester
Height: 28.200 in
Depth: 4.020 in
Finish: Smooth Matte
Width: 5.030 in
Standards: Build America Buy America Compliant
Color: Light Gray
Height: 28.200 in
Finish: Smooth Matte
Standards: Build America Buy America Compliant
Material: Polyester
Depth: 4.020 in
Width: 5.030 in