Non-Metallic 1-Light Wall Lantern

Item #: 116901

Cat #: P5657-31

UPC: 785247565733

Sign In or Register to view pricing and more.
Documents & Guides
Non-Metallic 1-Light Wall LanternLantern, Outdoor, 1 Light, 100W Max, Black, Diameter: 8 in, Medium Base

Overview

Non-Metallic 1-Light Wall LanternLantern, Outdoor, 1 Light, 100W Max, Black, Diameter: 8 in, Medium Base
Also known as: 785247565733, P5657-31

Specifications

Base: Medium Screw (E26)
Type: Lantern
Color: Black
Mounting: Wall
Standards: California Proposition 65
Base: Medium Screw (E26)
Color: Black
Standards: California Proposition 65
Type: Lantern
Mounting: Wall