1
more

4-Way Adh Cable Tie Mount, 1", WR-ABS, Black
Item #: 11691
Cat #: ABM2S-AT-D0
UPC: 074983588756
to view pricing and more.
4-Way Adhesive-Backed Cable Tie Mount, 1" Long x 1" Wide (25.4 x 25.4 mm), Weather-Resistant ABS Material, Outdoor, Black, Package of 500
Overview
4-Way Adhesive-Backed Cable Tie Mount, 1" Long x 1" Wide (25.4 x 25.4 mm), Weather-Resistant ABS Material, Outdoor, Black, Package of 500
Offers high performance adhesive backed mounts and devices for a quick, dependable method of securing, routing and protecting wires or cables. The adhesive backing provides easy installation and is an alternative to mechanical fasteners. When properly installed, Panduit® Adhesive Backed Mounts and devices offer the advantage of lower installed cost and high reliability.
Also known as: 074983588756, ABM2S-AT-D0
Specifications
| Width: | 1 in |
| Length: | 1 in |
| Color: | Black |
| Mounting: | Adhesive, # 6 Screw |
| Material: | Nylon |
| Width: | 1 in |
| Color: | Black |
| Material: | Nylon |
| Length: | 1 in |
| Mounting: | Adhesive, # 6 Screw |