600V DV/DT Output Filter NEMA 1

Item #: 1169390

Cat #: V1K35A01

UPC:

to view pricing and more.
V1K 480V 35A 3 PHASE TYPE 1 DV/DT OUTPUT FILTER UL LISTED

Overview

V1K 480V 35A 3 PHASE TYPE 1 DV/DT OUTPUT FILTER UL LISTED

The benefits of installing a Pulse Width Modulated (PWM) Drive, including increased energy savings and decreased maintenance, may make it seem like the perfect solution. But, these benefits can be offset by increases in motor failures. Voltage wave reflection is a function of the voltage rise time (dv/dt) and the length of the motor cables. The impedance on either end of the cable run does not match, causing voltage pulses to be reflected back in the direction from which it arrived. As these reflected waves encounter other waves, their values add, causing higher peak voltage. As wire length or carrier frequency increases, the overshoot peak voltage also increases. Peak voltages on a 480V system can reach 1,600V and 2,100V on a 600V system. These high peak voltages can cause a rapid breakdown of motor insulation, leading to motor failure.

Also known as: V1K35A01

Specifications

Phase: 3
Horsepower: 10, 25
Amps: 35
Volts AC: 480, 240
IP/NEMA Rating: NEMA 1
Phase: 3
Amps: 35
IP/NEMA Rating: NEMA 1
Horsepower: 10, 25
Volts AC: 480, 240