Track Head, Mini Cylinder, MR16, 50W, 12V, Matte White
Item #:
116948
Cat #:
9173BWH
UPC:
784197917128
Sign In or Register to view pricing and more.
Documents & Guides
Track Head, Mini Cylinder, MR16, 50 Watt, 12 Volt, Width: 2-3/8 inch, Matte White
Overview
Track Head, Mini Cylinder, MR16, 50 Watt, 12 Volt, Width: 2-3/8 inch, Matte White
Also known as: 784197917128, 9173BWH
Specifications
Volts AC: | 12 |
Type: | Track Heads |
Diameter: | 2 3/8 in |
Color: | White |
Wattage: | 50 |
Volts AC: | 12 |
Diameter: | 2 3/8 in |
Wattage: | 50 |
Type: | Track Heads |
Color: | White |
Customer Reviews
No reviews for this product
(0)