ABB SU203M-Z30 UL489 MCB 3P Z 30A 4

Item #: 1169507

Cat #: SU203M-Z30

UPC: 016779933463

to view pricing and more.
Documents & Guides
ABB SU203MZ30 UL489 MCB 3P Z

Overview

ABB SU203MZ30 UL489 MCB 3P Z
Also known as: 016779933463, SU203M-Z30

Specifications

Poles: 3
Volts AC: 277, 480Y
Mounting: DIN Rail
Amps: 30
Type: Trip Curve Z
Interrupt Rating AC: 10 kA
Poles: 3
Mounting: DIN Rail
Type: Trip Curve Z
Volts AC: 277, 480Y
Amps: 30
Interrupt Rating AC: 10 kA