Rigid Strut Strap, 2", Stainless Steel

Item #: 116968
Cat #: PS-1100-2-SS
UPC: 702316503298
Sign In or Register to view pricing and more.
Documents & Guides
Standard Strut Strap, Diameter: 2", Material: Steel, Finish: Stainless Steel. For use with: GRC, IMC, SCH 40/SCH 80 Conduit.

Overview

Standard Strut Strap, Diameter: 2", Material: Steel, Finish: Stainless Steel. For use with: GRC, IMC, SCH 40/SCH 80 Conduit.
Atkore 2" Pipe Clamp Fittings
Also known as: 702316503298, PS-1100-2-SS

Specifications

Material: Stainless Steel
Diameter: 2 in
Material: Stainless Steel
Diameter: 2 in

Customer Reviews

No reviews for this product
(0)