Plastic Wiring Duct Cover, 6", Gray

Item #: 1169742

Cat #: TYD6CPG6

UPC: 786210089515

to view pricing and more.
Documents & Guides
Plastic Wiring Duct Cover, 6 Inches, Gray, SOLD IN 6 FOOT INCREMENTS, ORDER OF 6 FT = 1 PIECE OF DUCT

Overview

Plastic Wiring Duct Cover, 6 Inches, Gray, SOLD IN 6 FOOT INCREMENTS, ORDER OF 6 FT = 1 PIECE OF DUCT
Also known as: 786210089515, TYD6CPG6

Specifications

Color: Gray
Material: PVC
Width: 6 in
Length: 6 ft
Color: Gray
Width: 6 in
Material: PVC
Length: 6 ft