BLM VEJMM3558T 2HP 1755RPM 3P

Item #: 1169822

Cat #: VEJMM3558T

UPC: 781568670750

Sign In or Register to view pricing and more.
Documents & Guides
BLM VEJMM3558T 2HP 1755RPM 3P

Overview

BLM VEJMM3558T 2HP 1755RPM 3P
Also known as: 781568670750, VEJMM3558T

Specifications

Amps: 6
Phase: 3
Horsepower: 2
Amps: 6
Horsepower: 2
Phase: 3