1492-GS Miniature Circuit Breaker, 1-pole, 7.0 A, Optional Auxiliary Contact: Normally Open

Item #: 1169844

Cat #: 1492-GS1G070-H1

UPC: 611320617122

to view pricing and more.
1492-GS Miniature Circuit Breaker, 1-pole, 7.0 A, Optional Auxiliary Contact: Normally Open

Overview

1492-GS Miniature Circuit Breaker, 1-pole, 7.0 A, Optional Auxiliary Contact: Normally Open
Also known as: 611320617122, 1492-GS1G070-H1

Specifications

Amps: 7
Family / Style: 1492
Volts AC: 277, 480Y
Mounting: DIN Rail
Poles: 1
Volts DC: 65
Amps: 7
Volts AC: 277, 480Y
Poles: 1
Family / Style: 1492
Mounting: DIN Rail
Volts DC: 65