Heavy-duty Plate Joiner Kit

Item #: 1169872

Cat #: DW682K

UPC: 028873068200

to view pricing and more.
Documents & Guides
Current: 6.5a, No Load Speed: 10000rpm, Depth Of Cut: 20mm, Arbor Size: 7/8in, Fence Type: Dual Rack And Pinion, Biscuits Accepted: 0; 10; 20, Tool Weight: 6.6lb, Includes: Carbide Blade, Dust Bag, Vacuum Adapter, Torx Key, Wrench, Heavy-duty Kit Box

Overview

Current: 6.5a, No Load Speed: 10000rpm, Depth Of Cut: 20mm, Arbor Size: 7/8in, Fence Type: Dual Rack And Pinion, Biscuits Accepted: 0; 10; 20, Tool Weight: 6.6lb, Includes: Carbide Blade, Dust Bag, Vacuum Adapter, Torx Key, Wrench, Heavy-duty Kit Box

This heavy duty plate joiner kit is powered by a 6.5 amp, 10,000 RPM motor that provides power for working in the hardest woods. The dual rack and pinion fence ensures blade and fence are always parallel for accurate joints every time.

Also known as: 028873068200, DW682K

Features & Benefits

  • 6.5 amp, 10,000 RPM motor provides power for working in the hardest woods
  • Dual rack and pinion fence ensures blade and fence remain parallel and accurate
  • Integral one-piece fence is adjustable and tilts 0-90°
  • 45° Locating notch in fence allows indexing off the outside surface of a mitered joint
  • Includes carbide blade, dust bag, heavy-duty kit box, torx® key, vacuum adapter, wrench
  • Independently certified to applicable standards
  • Retractable, anti-slip pins help hold work in place
  • Preset depth stops for all common biscuit sizes
  • Includes (1) plate joiner, (1) carbide blade, (1) dust bag, (1) vacuum adapter, (1) Torx key, (1) wrench, (1) kit box

Specifications

No Specifications Available