Contactor, Safety, 85A, 24VDC, Coil, Contacts, 2NO, 2NC

Item #: 116988

Cat #: 100S-C85DJ22C

UPC: 611320222234

to view pricing and more.
Documents & Guides
Contactor, Safety, 85 Amp, 24 Volt DC Coil, Integrated Diode, Contacts, 2 Normally Open, 2 Normally Closed *** Rockwell Automation Preferred Product ***

Overview

Contactor, Safety, 85 Amp, 24 Volt DC Coil, Integrated Diode, Contacts, 2 Normally Open, 2 Normally Closed *** Rockwell Automation Preferred Product ***

Allen-Bradley® Bulletin 100S safety contactors meet the requirements of modern safety application feedback circuits, providing mechanically linked positively guided or mirror contact performance. Catalog item 100S-C85DJ22C from Rockwell Automation® is a 85 A, 24 V DC with integrated diode IEC safety contactor with three normally open power poles. It has two normally open and two normally closed contacts. And it has a lined side coil termination and standard contact. Allen-Bradley is a trademark of Rockwell Automation, Inc.

Also known as: 611320222234, 100S-C85DJ22C

Specifications

Volts DC Control: 24
Type: Safety, Contactor
Amps: 85
Poles: 8
Special Program: Rockwell Automation Preferred Product
Volts DC Control: 24
Amps: 85
Special Program: Rockwell Automation Preferred Product
Type: Safety, Contactor
Poles: 8