Servo Motor, Rotary, 480V, 100mm Frame, 6000 RPM, Low Inertia

Item #: 1169946

Cat #: VPL-B1002M-CJ14AA

UPC: 884951871731

to view pricing and more.
Allen-Bradley VPL-B1002M-CJ14AA VPL Low Inertia Motors, 480V AC, 100mm Bolt Circle Frame Size, 2 (Two) Magnet Stacks, M Winding, 6000 RPM Rated Speed, 18 bit Single-turn Digital High Resolution Encoder, SpeedTec Right Angle DIN Connector, 325° rotatable, 24V DC Holding Brake *** Rockwell Automation Preferred Product ***

Overview

Allen-Bradley VPL-B1002M-CJ14AA VPL Low Inertia Motors, 480V AC, 100mm Bolt Circle Frame Size, 2 (Two) Magnet Stacks, M Winding, 6000 RPM Rated Speed, 18 bit Single-turn Digital High Resolution Encoder, SpeedTec Right Angle DIN Connector, 325° rotatable, 24V DC Holding Brake *** Rockwell Automation Preferred Product ***

Kinetix® VP-Series Servo Motors provide smooth, integrated motion control over EtherNet/IP networks and are optimized to run with the Kinetix 5500 and 5700 servo drives. Kinetix VPC continuous duty servo motors provide continuous power and torque. Our Kinetix VPL low inertia servo motors and Kinetix VPF food grade servo motors deliver high dynamic performance. The Kinetix VPH hygienic motor rounds out the portfolio delivering the same motor benefits for hygienic washdown applications

Also known as: 884951871731, VPL-B1002M-CJ14AA

Specifications

Type: AC Drive, Low Inertia
Volts DC Control: 24
Volts AC: 480
Size: 100 mm
RPM: 6000
Special Program: Rockwell Automation Preferred Product
Type: AC Drive, Low Inertia
Volts AC: 480
RPM: 6000
Volts DC Control: 24
Size: 100 mm
Special Program: Rockwell Automation Preferred Product