Cable, Ethernet Connectivity, RJ45 to Male Straight, 0.6m, IP20 to IP67

Item #: 1170084

Cat #: 1585D-M4HBJM-0M6

UPC: 885630431093

Sign In or Register to view pricing and more.
Documents & Guides
Cable, Ethernet Connectivity, RJ45 to Male Straight, 0.6 meter, IP20 to IP67

Overview

Cable, Ethernet Connectivity, RJ45 to Male Straight, 0.6 meter, IP20 to IP67
Also known as: 885630431093, 1585D-M4HBJM-0M6

Specifications

Type: Connection Cable
Color: Teal
Jacket: PVC, Polyvinyl Chloride
Volts AC: 600
Length: 0.600 m
Type: Connection Cable
Jacket: PVC, Polyvinyl Chloride
Length: 0.600 m
Color: Teal
Volts AC: 600