Breaker, Type CH, 2P, 60A, 120/240VAC, 120VAC, Shunt Trip, 10kAIC

Item #: 117009

Cat #: CH260ST

UPC: 782113339566

to view pricing and more.
Documents & Guides
Breaker, Type CH, 2-Pole, 60 Amp, 10 Kaic, 120/240 Volt AC, 120 Volt AC Shunt Trip, Requires 1 Extra 3/4 Inch Space

Overview

Breaker, Type CH, 2-Pole, 60 Amp, 10 Kaic, 120/240 Volt AC, 120 Volt AC Shunt Trip, Requires 1 Extra 3/4 Inch Space
Also known as: 782113339566, CH260ST

Specifications

Family / Style: CH
Poles: 2
Volts AC: 120, 240
Amps: 60
Interrupt Rating AC: 10 kA
Family / Style: CH
Volts AC: 120, 240
Interrupt Rating AC: 10 kA
Poles: 2
Amps: 60