BLM EM3158T 3HP 3450RPM 3PH 6

Item #: 1170138

Cat #: EM3158T

UPC: 781568138830

Sign In or Register to view pricing and more.
Documents & Guides
BLM EM3158T 3HP 3450RPM 3PH 6

Overview

BLM EM3158T 3HP 3450RPM 3PH 6
Also known as: 781568138830, EM3158T

Specifications

Phase: 3
Horsepower: 3
Amps: 7.600
Phase: 3
Amps: 7.600
Horsepower: 3