BLM EBM3710T-D 7.5HP 1770RPM

Item #: 1170151

Cat #: EBM3710T-D

UPC: 781568538326

Sign In or Register to view pricing and more.
Documents & Guides
BLM EBM3710T-D 7.5HP 1770RPM

Overview

BLM EBM3710T-D 7.5HP 1770RPM
Also known as: 781568538326, EBM3710T-D

Specifications

Phase: 3
Amps: 60
Horsepower: 7.500
Phase: 3
Horsepower: 7.500
Amps: 60