Flange Handle Shaft, Maximum Depth 12"

Item #: 1170246

Cat #: DSFHS-12

UPC: 662019242408

to view pricing and more.
Documents & Guides
Flange Handle Shaft. Maximum Enclosure Depth: 12". For use with OS30 - OS100 Series Flange Handle Switches.

Overview

Flange Handle Shaft. Maximum Enclosure Depth: 12". For use with OS30 - OS100 Series Flange Handle Switches.

16 inch shaft for use with flange handles

Also known as: 662019242408, DSFHS-12

Specifications

Type: Accessories, Shaft
Length: 12 in
Type: Accessories, Shaft
Length: 12 in