This product may not be available in all locations.

MINIATURE CIRCUIT BREAKER 120/240V 20A
Item #: 1170255
Cat #: HOMT2020240CP
UPC: 785901395843
to view pricing and more.
Documents & Guides
MINIATURE CIRCUIT BREAKER 120/240V 20A
Overview
MINIATURE CIRCUIT BREAKER 120/240V 20A
Also known as: 785901395843, HOMT2020240CP
Specifications
| Family / Style: | Homeline |
| Amps: | 20 |
| Poles: | 1 |
| Volts AC: | 120/240 |
| Standards: | California Proposition 65 |
| Interrupt Rating AC: | 10 kA |
| Family / Style: | Homeline |
| Poles: | 1 |
| Standards: | California Proposition 65 |
| Amps: | 20 |
| Volts AC: | 120/240 |
| Interrupt Rating AC: | 10 kA |