Breaker, Type CH, 2P, 50A, 120/240VAC, 120VAC, Shunt Trip, 10kAIC

Item #: 117026

Cat #: CH250ST

UPC: 782113339559

to view pricing and more.
Documents & Guides
Breaker, Type CH, 2-Pole, 50 Amp, 10 Kaic, 120/240 Volt AC, 120 Volt AC Shunt Trip, Requires 1 Extra 3/4 Inch Space

Overview

Breaker, Type CH, 2-Pole, 50 Amp, 10 Kaic, 120/240 Volt AC, 120 Volt AC Shunt Trip, Requires 1 Extra 3/4 Inch Space
Also known as: 782113339559, CH250ST

Specifications

Family / Style: CH
Poles: 2
Volts AC: 120, 240
Amps: 50
Interrupt Rating AC: 10 kA
Family / Style: CH
Volts AC: 120, 240
Interrupt Rating AC: 10 kA
Poles: 2
Amps: 50