EconoTrough NEMA Type 3R, 12.00x12.00x36.00, Galvanized, Steel

Item #: 117040

Cat #: F121236RTGV

UPC: 783510138363

Sign In or Register to view pricing and more.
EconoTrough protects wire and cable junctions and terminations exposed to wet conditions. This EconoTrough NEMA Type 3R, F121236RTGV item measures 12.00x12.00x36.00 inches with a material of Steel finish Galvanized.

Overview

EconoTrough protects wire and cable junctions and terminations exposed to wet conditions. This EconoTrough NEMA Type 3R, F121236RTGV item measures 12.00x12.00x36.00 inches with a material of Steel finish Galvanized.

EconoTrough Galvanized Wiring Trough is used for protecting wire and cable distribution, junctions and terminations in outdoor applications that may be exposed to wet conditions. A Padlock Hasp Kit can be installed for increased security.

Also known as: 783510138363, F121236RTGV

Features & Benefits

  • Removable cover
  • Drip-shield top covers sides, front and back
  • Padlock Hasp Kit available
  • No gasketing or knockouts
  • Provision for utility seal
  • Embossed mounting holes on back of enclosure

Specifications

Height: 12 in
Width: 12 in
Length: 36 in
Material: Steel
Color: Plain
IP/NEMA Rating: NEMA 3R
Height: 12 in
Length: 36 in
Color: Plain
Width: 12 in
Material: Steel
IP/NEMA Rating: NEMA 3R