BLM EM25694T-4 300HP 1780RPM

Item #: 1170533

Cat #: EM25694T-4

UPC: 781568625422

Sign In or Register to view pricing and more.
Documents & Guides
BLM EM25694T-4 300HP 1780RPM

Overview

BLM EM25694T-4 300HP 1780RPM
Also known as: 781568625422, EM25694T-4

Specifications

Phase: 3
Horsepower: 300
Amps: 60
Phase: 3
Amps: 60
Horsepower: 300