This product has been discontinued.

Angled Trough, NEMA 1, 10" x 10" x 36"
Item #: 1170593
Cat #: AT101036
UPC: 783510356057
to view pricing and more.
Documents & Guides
Angled Trough, NEMA 1, 10 Inch x 10 Inch x 36 Inch, Conduit Size: 3 Inch, Cover Screws: 3.
Overview
Angled Trough, NEMA 1, 10 Inch x 10 Inch x 36 Inch, Conduit Size: 3 Inch, Cover Screws: 3.
Angled Trough, NEMA 1, 10 Inch x 10 Inch x 36 Inch, Conduit Size: 3 Inch, Cover Screws: 3.
Also known as: 783510356057, AT101036
Specifications
| IP/NEMA Rating: | NEMA 1 |
| Width: | 10 in |
| Length: | 36 in |
| Material: | Steel |
| Height: | 10 in |
| IP/NEMA Rating: | NEMA 1 |
| Length: | 36 in |
| Height: | 10 in |
| Width: | 10 in |
| Material: | Steel |