Angled Trough, NEMA 1, 12" x 12" x 36"

Item #: 1170597

Cat #: AT121236

UPC: 783510356088

to view pricing and more.
Documents & Guides
Angled Trough, NEMA 1, 1 Inch x 12 Inch x 36 Inch, Conduit Size: 3 Inch, Cover Screws: 3.

Overview

Angled Trough, NEMA 1, 1 Inch x 12 Inch x 36 Inch, Conduit Size: 3 Inch, Cover Screws: 3.

Angled Trough, NEMA 1, 1 Inch x 12 Inch x 36 Inch, Conduit Size: 3 Inch, Cover Screws: 3.

Also known as: 783510356088, AT121236

Specifications

Height: 12 in
Width: 12 in
IP/NEMA Rating: NEMA 1
Length: 36 in
Material: Steel
Height: 12 in
IP/NEMA Rating: NEMA 1
Material: Steel
Width: 12 in
Length: 36 in