4-Pin, Micro Cordset

Item #: 1170683

Cat #: CSAS4F4CY1805

UPC: 782116143337

to view pricing and more.
Documents & Guides
AC Micro Cordset, 4 Pin, Single-Ended, Female Straight Connector, PVC Jacket, AC, 4-Wire, 5-Meter (16.4').

Overview

AC Micro Cordset, 4 Pin, Single-Ended, Female Straight Connector, PVC Jacket, AC, 4-Wire, 5-Meter (16.4').
Also known as: 782116143337, CSAS4F4CY1805

Specifications

Gender: Female
Type: 4-Pin, Single-Ended, Micro, Straight Connector
IP/NEMA Rating: IP67
Length: 16.400 ft
Gender: Female
IP/NEMA Rating: IP67
Type: 4-Pin, Single-Ended, Micro, Straight Connector
Length: 16.400 ft