2' 9W T8 LED Lamp, 40K

Item #: 1170965

Cat #: LED9WT8/24/840-DBL-G7D

UPC: 031293095985

to view pricing and more.
GLASS BYPASS/LINE VOLTAGE DBL ENDED DLCV

Overview

GLASS BYPASS/LINE VOLTAGE DBL ENDED DLCV
Also known as: 031293095985, LED9WT8/24/840-DBL-G7D

Specifications

Color Temperature: 4000 (Cool White)
Type: Retrofit, Ballast Bypass (Type B)
Lumens: 1150
Shape: T8 (Tubular)
Material: Glass
Length: 24 in , 2 ft
Color Rendering Index (CRI): 80
Wattage: 9
Light Technology: LED
Base: Medium Bi-Pin (G13)
Volts AC Range: 120 - 277
Standards: DLC Listed (Standard)
Color Temperature: 4000 (Cool White)
Lumens: 1150
Material: Glass
Color Rendering Index (CRI): 80
Light Technology: LED
Volts AC Range: 120 - 277
Type: Retrofit, Ballast Bypass (Type B)
Shape: T8 (Tubular)
Length: 24 in , 2 ft
Wattage: 9
Base: Medium Bi-Pin (G13)
Standards: DLC Listed (Standard)