NEMA 1 SWEEP 90 DEGREE ELBOW GRAY POWDER COATED

Item #: 1170975

Cat #: 44SL

UPC: 761515116036

to view pricing and more.
Documents & Guides
No Documents Available
NEMA 1 SWEEP 90 DEGREE ELBOW GRAY POWDER COATED

Overview

NEMA 1 SWEEP 90 DEGREE ELBOW GRAY POWDER COATED
Also known as: 761515116036, 44SL

Specifications

IP/NEMA Rating: NEMA 1
Color: Gray
Width: 4 in
Height: 4 in
Material: Steel
Angle: 90°
IP/NEMA Rating: NEMA 1
Width: 4 in
Material: Steel
Color: Gray
Height: 4 in
Angle: 90°