Breaker, Main, 150A, 240V, with Terminals, ED Frame, for PRL1A

Item #: 1171156

Cat #: BKED150

UPC: 786689030728

to view pricing and more.
Documents & Guides
150 Amp Main Breaker Kit for PRL1A, Top or Bottom Feed, Single or Three Phase, Breaker Type: ED, 65 kAIC, 240V AC, Wire Range: # 4 - 4/0

Overview

150 Amp Main Breaker Kit for PRL1A, Top or Bottom Feed, Single or Three Phase, Breaker Type: ED, 65 kAIC, 240V AC, Wire Range: # 4 - 4/0

Eaton's main circuit breakers are used in a variety of applications including the main or emergency disconnect on the outside of a house, a tenant main breaker in group metering stacks and feed-through lug blocks specifically designed for sub-feeding from an existing panel. Main breakers are available with a variety of accessories including shunt trip, bell alarms and auxiliary switches.

Also known as: 786689030728, BKED150

Specifications

Type: Main Breaker
Phase: 3, 1
Mounting: Panel
Amps: 150
Volts AC: 240
Interrupt Rating AC: 65 kA
Type: Main Breaker
Mounting: Panel
Volts AC: 240
Phase: 3, 1
Amps: 150
Interrupt Rating AC: 65 kA