Transformer, Dry Type, 45kVA, 3PH, 480 Delta - 208Y/120VAC, 150C Rise

Item #: 1171170

Cat #: EX45T3HCUNLP

UPC: 785901701668

to view pricing and more.
Documents & Guides
No Documents Available
Transformer, Dry Type, 45 kVA, 3-Phase, DOE 2016, 480 Delta Primary, 208Y/120 Volt AC, Secondary, 150C Rise, Copper Winding, Non-Linear Load Rated

Overview

Transformer, Dry Type, 45 kVA, 3-Phase, DOE 2016, 480 Delta Primary, 208Y/120 Volt AC, Secondary, 150C Rise, Copper Winding, Non-Linear Load Rated
Also known as: 785901701668, EX45T3HCUNLP

Specifications

Phase: 3
Volt Amps: 45kVA
Standards: California Proposition 65
Secondary Voltage: 120/208Y
Primary Voltage: 480 Delta
Phase: 3
Standards: California Proposition 65
Primary Voltage: 480 Delta
Volt Amps: 45kVA
Secondary Voltage: 120/208Y